Zoro Homepage

Buna-N Round Cord, 9/64" D, 100' L, 90A

  • Mfr # ZUSA-RC-139

  • Zoro # G502584630


product price: $48.49
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-139
Zoro #
G502584630
UPC #
193005158040
Country of Origin
China

Dimensions

Overall Length
100 ft
Overall Diameter
9/64 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Grade
Standard
Cross Section Actual
0.139 in
Shape
Round
Oil Resistance
Excellent
Weather Resistance
Fair
Chemical Resistance
Fair
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Cross Section Fractional
1/8 in
Water Resistance
Good

Description

Hard Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.