Zoro Homepage

Buna-N Round Cord, 9/64" D, 50' L, 70A

  • Mfr # ZUSA-RC-895

  • Zoro # G202586743


product price: $26.95
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-895
Zoro #
G202586743
UPC #
193005473006
Country of Origin
China

Dimensions

Overall Diameter
9/64 in
Overall Length
50 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
Cross Section Fractional
1/8 in
Chemical Resistance
Fair
Weather Resistance
Fair
Maximum Temperature
210 Degrees F
Shape
Round
Cross Section Actual
0.139 in
Water Resistance
Good
Oil Resistance
Excellent
Minimum Temperature
0 Degrees F
Grade
Standard

Description

Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.