Zoro Homepage
This item is Discontinued.
Zoro Select Buna-N Sheet, 40A, 36"x36"x0.75", Black BULK-RS-H40-312

Buna-N Sheet, 40A, 36"x36"x0.75", Black (Discontinued)

  • Mfr # BULK-RS-H40-312
  • Zoro # G4752579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H40-312
Zoro #
G4752579
UPC #
193005389123
Country of Origin
China

Dimensions

Rubber Thickness
3/4 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.75 in
Nominal Size
36 in x 36 in

Details

Item
Buna-N Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Density
1.5 g/cc
Oil Resistance
Excellent
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Shape
Sheet
Maximum Temperature
250 Degrees F
Compression Set
33 %
Thickness Tolerance
+/-0.059 in
Texture
Smooth
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Weather Resistance
Fair
Water Resistance
Good
Tensile Strength Rating
Standard (800-1400 PSI)
Rubber Adhesive Type
Plain Backing
Rubber Shape
Sheet
Temperature Range
-30 Degrees F to 250 Degrees F

Description

Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.75 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.