Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Sheet, 60A, 24"x24"x1/32", Blue

  • Mfr # BULK-RS-H60MD-16

  • Zoro # G802582800


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Metal Detectable Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60MD-16
Zoro #
G802582800
UPC #
193005057800
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Thickness
0.03125 in
Overall Length
24 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Metal Detectable Food
Density
1.25 g/cc
Tensile Strength
1,100 psi
Weather Resistance
Fair
Tear Strength
18 N/mm
Oil Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Shape
Sheet
Water Resistance
Good
Compression Set
15 %
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.010 in
Texture
Smooth
Color
Blue
Material
Buna-N

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.