Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Sheet, 60A, 36"x36"x2", Black

  • Mfr # BULK-RS-HUS60-394

  • Zoro # G302586148


product price: $3,430.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS60-394
Zoro #
G302586148
UPC #
193005484804
Country of Origin
Multiple

Dimensions

Overall Thickness
2 in
Overall Width
36 in
Overall Length
36 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
Oil Resistance
Excellent
Compression Set
28 %
Weather Resistance
Fair
Shape
Sheet
Chemical Resistance
Fair
Color
Black
Abrasion Resistance
Good
Material
Buna-N
Thickness Tolerance
+/-0.110 in
Adhesive Type
Plain Backing
Tensile Strength
2,500 psi
Water Resistance
Good
Tear Strength
25 N/mm
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Texture
Smooth

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.