Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Sheet, 60A, 5'x36"x1/16", Black

  • Mfr # BULK-RS-HFR60-241

  • Zoro # G4739434


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HFR60-241
Zoro #
G4739434
UPC #
193005399405
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Buna-N
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.011 in
Tensile Strength
1,500 psi
Compression Set
30 %
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Tear Strength
20 N/mm
Number of Ply
1
Reinforced Material
Polyester
Weather Resistance
Fair
Water Resistance
Good
Shape
Sheet
Density
1.35 g/cc
Chemical Resistance
Fair
Texture
Smooth

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Fabric-Reinforced, Material Buna-N, Standards ASTM D2000 BF 610, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.011 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 1,500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.