Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Sheet, 60A, 5'x36"x1/16", White

  • Mfr # BULK-RS-H60FDA-267

  • Zoro # G4931970


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
White
Backing Type
Non-Adhesive
Rubber Color
White
Elongation
330 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60FDA-267
Zoro #
G4931970
UPC #
193005398958
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Material
Buna-N
Color
White
Backing Type
Non-Adhesive
Rubber Color
White
Elongation
330 %
Max. Temp. (F)
250 Degrees F
Finish
Smooth
Min. Temp. (F)
-30 Degrees F
Rubber Material
Buna-N
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Rubber Properties
Oil Resistant
Durometer
60A
Tensile Strength (PSI)
1,000 psi
Grade
Food
Density
1.4 g/cc
Tear Strength
22 N/mm
Abrasion Resistance
Good
Weather Resistance
Fair
Adhesive Type
Plain Backing
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Compression Set
35 %
Shape
Sheet
Water Resistance
Good
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.