Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Sheet, 60A, 5'x36"x1/32", White

  • Mfr # BULK-RS-H60FDA-266

  • Zoro # G4946829


product price: $70.15
/ea

Key Features

Material
Buna-N
Color
White
Backing Type
Non-Adhesive
Rubber Color
White
Rubber Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60FDA-266
Zoro #
G4946829
UPC #
193005398880
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Length
5 ft
Rubber Width
36 in
Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.03125 in

Details

Item
Rubber Sheet
Material
Buna-N
Color
White
Backing Type
Non-Adhesive
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Max. Temp. (F)
250 Degrees F
Grade
Food
Rubber Material
Buna-N
Finish
Smooth
Rubber Properties
Oil Resistant
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Durometer
60A
Tensile Strength
1,000 psi
Water Resistance
Good
Texture
Smooth
Abrasion Resistance
Good
Tear Strength
22 N/mm
Chemical Resistance
Fair
Weather Resistance
Fair
Density
1.4 g/cc
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Shape
Sheet
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Compression Set
35 %
Thickness Tolerance
+0.016 in/0 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.