Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Sheet, 70A, 36"x24"x1", Black

  • Mfr # BULK-RS-H70-1032

  • Zoro # G902583301


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H70-1032
Zoro #
G902583301
UPC #
193005119935
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Length
36 in
Overall Thickness
1 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Oil Resistance
Excellent
Thickness Tolerance
+/-0.061 in
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Texture
Smooth
Color
Black
Chemical Resistance
Fair
Compression Set
33 %
Abrasion Resistance
Good
Shape
Sheet
Weather Resistance
Fair
Material
Buna-N
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.