Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Sheet, 80A, 5'x36"x3/16", Black

  • Mfr # BULK-RS-H80-28

  • Zoro # G1924932


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H80-28
Zoro #
G1924932
UPC #
193005048556
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
80A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BF 810
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Density
1.36 g/cc
Weather Resistance
Fair
Water Resistance
Good
Color
Black
Tear Strength
25 N/mm
Adhesive Type
Plain Backing
Shape
Sheet
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Abrasion Resistance
Good
Compression Set
30 %
Texture
Smooth
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Material
Buna-N
Oil Resistance
Excellent
Thickness Tolerance
+/-0.022 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 810, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.