Zoro Homepage

Buna-N Square Cord, 3/4" CS, 25' L, 70A

  • Mfr # ZUSA-RC-107

  • Zoro # G902586883


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-107
Zoro #
G902586883
UPC #
193005157692
Country of Origin
United States

Dimensions

Overall Length
25 ft

Details

Item
Buna-N Square Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Shape
Square
Cross Section Actual
0.75 in
Abrasion Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Cross Section Fractional
3/4 in
Oil Resistance
Excellent
Grade
Standard
Maximum Temperature
210 Degrees F

Description

Square Profile Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.