Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Strip, 40A, 10'x1 1/2"x0.125"

  • Mfr # BULK-RS-H40-102

  • Zoro # G7779640


product price: $24.99
/ea

Key Features

Rubber Length
10 ft.
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H40-102
Zoro #
G7779640
UPC #
193005064464
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8"
Rubber Width
1-1/2"
Rubber Length
10 ft.
Overall Thickness
0.125 in
Overall Length
10 ft
Overall Width
1 1/2 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Shape
Strip
Texture
Smooth
Thickness Tolerance
(-0.017" - +0.017")
Density
1.50 g/cm3
Compression Set
0.33
Tear Strength
20 N/mm
Chemical Resistance
Fair
Water Resistance
Good
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Tensile Strength
1,000 psi
Color
Black
Material
Buna-N
Oil Resistance
Excellent
Abrasion Resistance
Good
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.