Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Strip, 50A, 36"x1/2"x1.5mm

  • Mfr # BULK-RS-BHS50-922

  • Zoro # G502584227


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS50-922
Zoro #
G502584227
UPC #
193005483524
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Thickness
1.5 mm
Overall Width
1/2 in

Details

Item
Rubber Strip
Durometer
50A
Backing Type
Non-Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Oil Resistance
Excellent
Compression Set
30 %
Thickness Tolerance
+/-0.300 mm
Water Resistance
Good
Chemical Resistance
Fair
Color
Black
Shape
Strip
Tensile Strength
1,500 psi
Density
1.35 g/cc
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Texture
Smooth
Adhesive Type
Plain Backing
Tear Strength
20 N/mm
Material
Buna-N

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.