Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Strip, 50A, 5'x2"x3/32", Black

  • Mfr # BULK-RS-HUS50-276

  • Zoro # G4849203


product price: $24.89
/ea

Key Features

Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS50-276
Zoro #
G4849203
UPC #
193005370183
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
2 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Width
2 in
Overall Thickness
0.09375 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 517
Grade
Ultra Strength
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Thickness Tolerance
+/-0.013 in
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Tear Strength
25 N/mm
Chemical Resistance
Fair
Texture
Smooth
Shape
Strip
Density
1.35 g/cc
Tensile Strength
2,500 psi
Compression Set
28 %
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Maximum Temperature
250 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.013 in, Overall Width 2 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.