Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Strip, 50A, 5'x4"x0.25", Black

  • Mfr # BULK-RS-HUS50-303

  • Zoro # G4867290


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Rubber Width
4 in
Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS50-303
Zoro #
G4867290
UPC #
193005370404
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
4 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Width
4 in
Overall Thickness
0.25 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
2500
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 517
Grade
Ultra Strength
Max. Temp. (F)
250
Color
Black
Material
Buna-N
Thickness Tolerance
+/-0.026 in
Adhesive Type
Acrylic
Weather Resistance
Fair
Tear Strength
25 N/mm
Maximum Temperature
250 Degrees F
Water Resistance
Good
Texture
Smooth
Tensile Strength
2,500 psi
Density
1.35 g/cc
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
28 %
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Shape
Strip
Oil Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.026 in, Overall Width 4 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.