Zoro Homepage

Buna-N Strip, 60A, 36"x1/2"x1/16", Blue

  • Mfr # BULK-RS-H60MD-72

  • Zoro # G802582442


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Durometer
60A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Metal Detectable Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60MD-72
Zoro #
G802582442
UPC #
193005068653
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
1/2 in
Overall Thickness
0.0625 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.