Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Strip, 60A, 36"x4"x1.5", Black

  • Mfr # BULK-RS-HUS60-389

  • Zoro # G202586514


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS60-389
Zoro #
G202586514
UPC #
193005484682
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
4 in
Overall Thickness
1.5 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
Chemical Resistance
Fair
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Tear Strength
25 N/mm
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Shape
Strip
Weather Resistance
Fair
Material
Buna-N
Adhesive Type
Plain Backing
Compression Set
28 %
Thickness Tolerance
+/-0.110 in
Texture
Smooth
Abrasion Resistance
Good
Color
Black
Water Resistance
Good
Tensile Strength
2,500 psi

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.