Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Strip, 60A, 6"x6"x0.25", Blue

  • Mfr # BULK-RS-H60MD-30

  • Zoro # G302584182


product price: $23.79
/ea

Key Features

Durometer
60A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Metal Detectable Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60MD-30
Zoro #
G302584182
UPC #
193005058135
Country of Origin
China

Dimensions

Overall Thickness
0.25 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Metal Detectable Food
Shape
Strip
Tensile Strength
1,100 psi
Color
Blue
Texture
Smooth
Abrasion Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Density
1.25 g/cc
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Tear Strength
18 N/mm
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.026 in
Compression Set
15 %
Water Resistance
Good
Material
Buna-N

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.