Zoro Homepage

Buna-N Strip, 60A, 6"x6"x1.5", Black

  • Mfr # BULK-RS-HUS60-384

  • Zoro # G602586435


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS60-384
Zoro #
G602586435
UPC #
193005484736
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Overall Thickness
1.5 in
Overall Width
6 in

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.