Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Strip, 70A, 36"x4"x1.5", Black

  • Mfr # BULK-RS-HUS70-389

  • Zoro # G402586222


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF 717
Grade
Ultra Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS70-389
Zoro #
G402586222
UPC #
193005484828
Country of Origin
Multiple

Dimensions

Overall Thickness
1.5 in
Overall Length
36 in
Overall Width
4 in

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF 717
Grade
Ultra Strength
Weather Resistance
Fair
Density
1.35 g/cc
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Color
Black
Shape
Strip
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Texture
Smooth
Oil Resistance
Excellent
Material
Buna-N
Compression Set
28 %
Tensile Strength
2,500 psi
Tear Strength
25 N/mm
Thickness Tolerance
+/-0.110 in

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.