Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Strip, 70A, 5'x6"x0.5", Black

  • Mfr # BULK-RS-HUS70-321

  • Zoro # G4987864


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS70-321
Zoro #
G4987864
UPC #
193005372392
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
6 in
Rubber Length
5 ft
Overall Width
6 in
Overall Thickness
0.5 in
Overall Length
5 ft

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 717
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Tear Strength
25 N/mm
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.050 in
Material
Buna-N
Adhesive Type
Acrylic
Color
Black
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Weather Resistance
Fair
Chemical Resistance
Fair
Abrasion Resistance
Good
Shape
Strip
Texture
Smooth
Compression Set
28 %
Tensile Strength
2,500 psi

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.050 in, Overall Width 6 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/2 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.