Buna-N X Cord, 1/16" CS, 10' L, 70A, Black
Mfr # ZUSA-RC-555
Zoro # G702586823
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-555
Zoro #
G702586823
UPC #
193005316266
Country of Origin
United States
Dimensions
Overall Length
10 ft
Details
Item
Buna-N X Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Water Resistance
Good
Grade
Standard
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Shape
X
Cross Section Fractional
1/16 in
Weather Resistance
Fair
Chemical Resistance
Fair
Cross Section Actual
0.07 in
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.