Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N X Cord, 1/16" CS, 100' L, 70A, Black

  • Mfr # ZUSA-RC-214

  • Zoro # G602586848


product price: $61.19
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-214
Zoro #
G602586848
UPC #
193005158880
Country of Origin
United States

Dimensions

Length
100 ft.
Overall Length
100 ft

Details

Item
Buna-N X Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Cross Section Actual
0.07 in
Grade
Standard
Shape
X
Cross Section Fractional
1/16 in
Weather Resistance
Fair
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Water Resistance
Good
Oil Resistance
Excellent
Abrasion Resistance
Good

Description

X-Profile Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.