Buna-N X Cord, 1/2" CS, 10' L, 70A, Black
Mfr # ZUSA-RC-1492
Zoro # G102582395
product price: $29.19
/eaKey Features
Material
Buna-N
Durometer
70A
Color
Black
Abrasion Resistance
Good
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1492
Zoro #
G102582395
UPC #
193005475796
Country of Origin
United States
Dimensions
Overall Length
10 ft
Details
Item
Buna-N X Cord
Material
Buna-N
Durometer
70A
Color
Black
Abrasion Resistance
Good
Water Resistance
Good
Cross Section Actual
0.5 in
Chemical Resistance
Fair
Weather Resistance
Fair
Grade
Standard
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Shape
X
Cross Section Fractional
1/2 in
Minimum Temperature
-40 Degrees F
Tensile Strength
2,050 psi
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.