Zoro Homepage

Buna-N X Cord, 1/2" CS, 5' L, 70A, Black

  • Mfr # ZUSA-RC-559

  • Zoro # G502582360


product price: $14.69
/ea

Key Features

Material
Buna-N
Durometer
70A
Tensile Strength
2,050 psi
Color
Black
Water Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-559
Zoro #
G502582360
UPC #
193005316303
Country of Origin
United States

Dimensions

Overall Length
5 ft

Details

Item
Buna-N X Cord
Material
Buna-N
Durometer
70A
Tensile Strength
2,050 psi
Color
Black
Water Resistance
Good
Grade
Standard
Abrasion Resistance
Good
Shape
X
Cross Section Actual
0.5 in
Maximum Temperature
250 Degrees F
Cross Section Fractional
1/2 in
Weather Resistance
Fair
Minimum Temperature
-40 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Fair

Description

X-Profile Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.