Zoro Homepage

Buna-N X Cord, 1/4" CS, 10' L, 70A, Black

  • Mfr # ZUSA-RC-558

  • Zoro # G802582466


product price: $12.15
/ea

Key Features

Material
Buna-N
Durometer
70A
Chemical Resistance
Fair
Overall Length
10 ft
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-558
Zoro #
G802582466
UPC #
193005316297
Country of Origin
United States

Dimensions

Overall Length
10 ft

Details

Item
Buna-N X Cord
Material
Buna-N
Durometer
70A
Chemical Resistance
Fair
Weather Resistance
Fair
Cross Section Actual
0.275 in
Shape
X
Grade
Standard
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Color
Black
Tensile Strength
2,050 psi
Cross Section Fractional
1/4 in
Abrasion Resistance
Good
Minimum Temperature
-40 Degrees F
Water Resistance
Good

Description

X-Profile Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.