Buna-N X Cord, 1/8" CS, 25' L, 70A, Black
Mfr # ZUSA-RC-1489
Zoro # G202584428
product price: $15.79
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1489
Zoro #
G202584428
UPC #
193005475765
Country of Origin
United States
Dimensions
Overall Length
25 ft
Details
Item
Buna-N X Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Chemical Resistance
Fair
Oil Resistance
Excellent
Shape
X
Cross Section Fractional
1/8 in
Grade
Standard
Weather Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Maximum Temperature
250 Degrees F
Cross Section Actual
0.139 in
Minimum Temperature
-40 Degrees F
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.