Buna-N X Cord, 3/16" CS, 100' L, 70A, Black
Mfr # ZUSA-RC-216
Zoro # G502582346
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Durometer
70A
Water Resistance
Good
Shape
X
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-216
Zoro #
G502582346
UPC #
193005158903
Country of Origin
United States
Dimensions
Overall Length
100 ft
Details
Item
Buna-N X Cord
Material
Buna-N
Durometer
70A
Water Resistance
Good
Shape
X
Abrasion Resistance
Good
Tensile Strength
2,050 psi
Cross Section Actual
0.21 in
Grade
Standard
Cross Section Fractional
3/16 in
Chemical Resistance
Fair
Weather Resistance
Fair
Oil Resistance
Excellent
Color
Black
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.