Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N X Cord, 3/16" CS, 5' L, 70A, Black

  • Mfr # ZUSA-RC-1495

  • Zoro # G302582676


product price: $11.45
/ea

Key Features

Material
Buna-N
Durometer
70A
Oil Resistance
Excellent
Shape
X
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1495
Zoro #
G302582676
UPC #
193005475826
Country of Origin
United States

Dimensions

Overall Length
5 ft

Details

Item
Buna-N X Cord
Material
Buna-N
Durometer
70A
Oil Resistance
Excellent
Shape
X
Minimum Temperature
-40 Degrees F
Tensile Strength
2,050 psi
Grade
Standard
Water Resistance
Good
Cross Section Actual
0.21 in
Cross Section Fractional
3/16 in
Color
Black
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Abrasion Resistance
Good

Description

X-Profile Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.