Zoro Homepage

Bung Gasket, 2 In, PK1000

  • Mfr # T20 RUBBER

  • Zoro # G3909281


product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Construction
Buna
For Use With
Plastic Drums, Steel Drums
Capacity
85 gal
Type
85 Gallon
Body Material
Buna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T20 RUBBER
Zoro #
G3909281
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 in
Outside Diameter
2 in

Details

Item
Drum Plug Gasket
Construction
Buna
For Use With
Plastic Drums, Steel Drums
Capacity
85 gal
Type
85 Gallon
Body Material
Buna
Color
Black
Standards
FDA Approved
Seal Material
Nitrile Rubber
Includes
2" Round Head Steel and Poly Plugs
Lock Type
Non-Locking
Head Shape
Round
Plug Material
Polyethylene
Minimum Temperature
-20 Degrees F
For Drum Capacity
5 to 85 gal
Maximum Temperature
212 Degrees F
Product Type
Drum Plug Gasket

Description

Drum Plug Gasket, For Drum Capacity 5 to 85 gal, For Use With Plastic Drums, Steel Drums, Includes 2 In. Round Head Steel and Poly Plugs, Outside Diameter 2 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.