Bung Plug, 2 In., Stl, Auto Pressure Relief
Mfr # VGRSV200
Zoro # G5776897
product price: $29.89
/eaKey Features
Construction
Steel
For Use With
Steel Drums
(M)NPT Inlet
2 in
Characteristics
Auto Pressure Relief
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGRSV200
Zoro #
G5776897
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
2 in
Details
Item
Drum Plug
Construction
Steel
For Use With
Steel Drums
(M)NPT Inlet
2 in
Characteristics
Auto Pressure Relief
Body Material
Steel
Venting Type
Pressure Relief
Head Shape
Hex
Minimum Opening Pressure
9 psi
Product Type
Drum Plug
Plug Material Finish
Zinc Plated
Lock Type
Non-Locking
Plug Thread Type
NPT
For Drum Capacity
5 to 85 gal
Vent Material
Steel
Plug Material
Steel
Maximum Opening Pressure
15 psi
Description
Drum Plug, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Not Applicable, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material Steel, Seal Material Not Applicable, Head Shape Hex, Maximum Opening Pressure 15 psi, Minimum Opening Pressure 9 psi, Plug Material Finish Zinc Plated, Plug Thread Type NPT, Product Type Drum Plug, Venting Type Pressure Relief, Vent Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.