Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bung, Pressure-Relief, Closed Head

  • Mfr # RPV750H

  • Zoro # G4067481


product price: $4.99
/ea

Key Features

For Use With
Steel Drums
Type
Pressure-Relief, Closed Head
Body Material
High-Density Polyethylene
Dia.
3/4 in
Includes
EPDM Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPV750H
Zoro #
G4067481
UPC #
-
Country of Origin
United States

Dimensions

Dia.
3/4 in
Outside Diameter
3/4 in

Details

Item
Drum Plug
For Use With
Steel Drums
Type
Pressure-Relief, Closed Head
Body Material
High-Density Polyethylene
Includes
EPDM Gasket
Color
White
Standards
FDA Approved
Seal Material
EPDM Rubber
Vent Material
Micro-Porous Gauze
Head Shape
Round
Resistance Properties
Chemical Resistant, Temperature Resistant, UV Resistant
For Drum Capacity
5 to 85 gal
Lock Type
Non-Locking
Plug Thread Type
NPS
Venting Type
Pressure Relief, Vacuum Relief
Plug Material
Plastic

Description

Drum Plug, Color White, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes EPDM Gasket, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Polyethylene, Seal Material EPDM Rubber, Head Shape Round, Plug Thread Type NPS, Resistance Properties Chemical Resistant, Temperature Resistant, UV Resistant, Standards FDA Approved, Venting Type Pressure Relief, Vacuum Relief, Vent Material Micro-Porous Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.