Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bungee Cord Roll, 300 ft.L, 3/8 In.D

  • Mfr # 4HXC9

  • Zoro # G2219122


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Length
300 ft.
Color
Multicolored
Material
Nylon/Rubber
Overall Length
300 ft
For Use With
4HXD1 and 4HXD3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HXC9
Zoro #
G2219122
UPC #
190735510919
Country of Origin
China

Dimensions

Length
300 ft.
Overall Length
300 ft
Bungee Length
300 ft
Bungee Width
3/8 in
Thickness
3/8 in
Cord Diameter
3/8 in
Overall Width
3/8 in
Diameter
3/8"

Details

Item
Bungee Cord Roll
Color
Multicolored
Material
Nylon/Rubber
For Use With
4HXD1 and 4HXD3
Bungee Material
Rubber
Tensile Strength
31 lb/in
Cord Outer Material
Rubber
Item - Bungees
Bungee Cord Roll
Body Material
Rubber
Bungee End Type
No End

Description

Bungee Cord Roll, Bungee Material Rubber, Cord Outer Material Rubber, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum Not Applicable, Cord Diameter 3/8 in, Overall Length 300 ft, Overall Width 3/8 in, Thickness 3/8 in, Color Multicolored, Features Not Applicable, Product Type Bungee Cord, Tensile Strength 31 lb/in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.