Zoro Homepage

Burlap Fabric, 150 ft. L, 30 in. W

  • Mfr # 505C-BR-9.00/F-150

  • Zoro # G4464260


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Material
Jute Fiber
Width
30 in
Thickness
3/32 in
Fabric Weight
9 oz
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505C-BR-9.00/F-150
Zoro #
G4464260
UPC #
-
Country of Origin
India

Dimensions

Length
150 ft
Width
30 in
Thickness
3/32 in

Details

Item
Burlap Roll
Material
Jute Fiber
Fabric Weight
9 oz
Color
Tan
Edges
Unfinished
Max. Temp.
270 Degrees F
Features
100% Biodegradable, Recyclable
Recyclable
Yes
Density
0.625 lb/sq yd
Shape
Roll
Edge Type
Unfinished
Minimum Temperature
-50 Degrees F
Maximum Temperature
270 Degrees F
Biodegradable
100 %

Description

Burlap Roll, Material Jute Fiber, Length 150 ft, Width 30 in, Thickness 3/32 in, Maximum Temperature 270 Degrees F, Minimum Temperature -50 Degrees F, Color Tan, Shape Roll, Edge Type Unfinished, Features 100 Percent Biodegradable, Recyclable, Biodegradable 100 Percent, Density 0.625 lb/sq yd, Fabric Weight 9 oz, Recyclable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.