Burlap Fabric, Jute Fiber, 25 ft. L, 40inW
Mfr # 505E-BR-6.75/F-25
Zoro # G4464437
product price: $50.39
/eaKey Features
Material
Jute Fiber
Width
40 in
Thickness
3/32 in
Fabric Weight
6.75 oz
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505E-BR-6.75/F-25
Zoro #
G4464437
UPC #
-
Country of Origin
India
Dimensions
Length
25 ft
Width
40 in
Thickness
3/32 in
Details
Item
Burlap Roll
Material
Jute Fiber
Fabric Weight
6.75 oz
Color
Tan
Edges
Unfinished
Features
100% Biodegradable, Recyclable
Max. Temp.
270 Degrees F
Edge Type
Unfinished
Shape
Roll
Biodegradable
100 %
Maximum Temperature
270 Degrees F
Density
0.469 lb/sq yd
Recyclable
Yes
Minimum Temperature
-50 Degrees F
Description
Burlap Roll, Material Jute Fiber, Length 25 ft, Width 40 in, Thickness 3/32 in, Maximum Temperature 270 Degrees F, Minimum Temperature -50 Degrees F, Color Tan, Shape Roll, Edge Type Unfinished, Features 100 Percent Biodegradable, Recyclable, Biodegradable 100 Percent, Density 0.469 lb/sq yd, Fabric Weight 6.75 oz, Recyclable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.