Burn Cream, Box, Wrapped Packets, PK10
Mfr # 9999-1201
Zoro # G6625129
product price: $2.89
/pk 10, $0.29/eaKey Features
Application - First Aid and Wound Care
Burn Relief
Formula
Benzalkonium Chloride, Lidocaine HCI
Size
0.35 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9999-1201
Zoro #
G6625129
UPC #
814471011317
Country of Origin
United States
Dimensions
Size
0.35 oz
Size - First Aid and Wound Care
0.35 oz
Details
Item
Topical Burn Cream
Application - First Aid and Wound Care
Burn Relief
Formula
Benzalkonium Chloride, Lidocaine HCI
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
10
Item - First Aid and Wound Care
Burn Cream
Unitized
Unitized
Standards
ANSI/ISEA Z308.1-2015, FDA, OSHA, OTC
Concentration
Benzalkonium Chloride: 0.13%, Lidocaine HCl: 0.5%
Format
Cream
Active Ingredient
Benzalkonium Chloride, Lidocaine HCl
Unit Package Type
Packets
Exterior Package Type
Box
Number of Units Included
10
Purpose
Burn Relief
Product Type
Topical Burn Relief
Compatible Manufacturer Part Number
0006-5120
Description
Topical Burn Cream, Product Type Topical Burn Relief, Purpose Burn Relief, Active Ingredient Benzalkonium Chloride, Lidocaine HCl, Format Cream, Size 0.35 oz, Concentration Benzalkonium Chloride: 0.13 Percent, Lidocaine HCl: 0.5 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number 0006-5120, Exterior Package Type Box, Number of Units Included 10, Standards ANSI/ISEA Z308.1-2015, FDA, OSHA, OTC, Compatible Grainger Part Number 482W23, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.