Burn Cream, Cream, Box, Wrapped Packets
Mfr # 90947
Zoro # G6881837
product price: $6.39
/pk 6, $1.07/eaKey Features
Application - First Aid and Wound Care
Burn Relief
Formula
0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
Size
0.004 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90947
Zoro #
G6881837
UPC #
-
Country of Origin
United States
Dimensions
Size
0.004 oz
Size - First Aid and Wound Care
0.004 oz
Details
Item
Topical Burn Cream
Application - First Aid and Wound Care
Burn Relief
Formula
0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
6
Item - First Aid and Wound Care
Burn Cream
Includes
(6) Burn Cream Packets
Unitized
Bulk
Standards
OTC
Concentration
Benzalkonium Chloride: 0.13%, Lidocaine HCl: 0.5%
Format
Cream
Purpose
Burn Relief
Active Ingredient
Benzalkonium Chloride, Lidocaine HCl
Product Type
Topical Burn Relief
Exterior Package Type
Box
Number of Units Included
6
Unit Package Type
Packets
Description
Topical Burn Cream, Product Type Topical Burn Relief, Purpose Burn Relief, Active Ingredient Benzalkonium Chloride, Lidocaine HCl, Format Cream, Size 0.004 oz, Concentration Benzalkonium Chloride: 0.13 Percent, Lidocaine HCl: 0.5 Percent, Unit Package Type Packets, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Number of Units Included 6, Standards OTC, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.