Burn Cream, Cream, Box, Wrapped Packets
Mfr # 90968
Zoro # G6877722
product price: $6.49
/pk 20, $0.32/eaKey Features
Application - First Aid and Wound Care
Burn Relief
Formula
0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
Size
0.004 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90968
Zoro #
G6877722
UPC #
-
Country of Origin
United States
Dimensions
Size
0.004 oz
Size - First Aid and Wound Care
0.004 oz
Details
Item
Topical Burn Cream
Application - First Aid and Wound Care
Burn Relief
Formula
0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
20
Item - First Aid and Wound Care
Burn Cream
Standards
ANSI/ISEA Z308.1-2015
Includes
(20) Burn Cream Packets
Unitized
Bulk
Concentration
Benzalkonium Chloride: 0.13%, Lidocaine HCl: 0.5%
Purpose
Burn Relief
Exterior Package Type
Box
Number of Units Included
20
Unit Package Type
Packets
Format
Cream
Active Ingredient
Benzalkonium Chloride, Lidocaine HCl
Product Type
Topical Burn Relief
Description
Topical Burn Cream, Product Type Topical Burn Relief, Purpose Burn Relief, Active Ingredient Benzalkonium Chloride, Lidocaine HCl, Format Cream, Size 0.004 oz, Concentration Benzalkonium Chloride: 0.13 Percent, Lidocaine HCl: 0.5 Percent, Unit Package Type Packets, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Number of Units Included 20, Standards ANSI/ISEA Z308.1-2015, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.