Zoro Homepage
This item is Discontinued.
Zoro Select Burn Gel, Pouch, 0.350 oz., PK5 9999-1206

Burn Gel, Pouch, 0.350 oz., PK5 (Discontinued)

  • Mfr # 9999-1206
  • Zoro # G6629922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-1206
Zoro #
G6629922
UPC #
-
Country of Origin
United States

Dimensions

Size - First Aid and Wound Care
0.03 oz

Details

Item
Burn Cream
Application - First Aid and Wound Care
Burn Relief
Item - First Aid and Wound Care
Burn Cream
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Pouch
Unitized
No
Count - First Aid and Wound Care
10
Standards
FDA, OTC, OSHA, ANSI
Formula
Lidocaine, Benzalkonium Chloride

Description

Burn Cream, Unitized No, Standards FDA, OTC, OSHA, ANSI, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.