Shop ZORO SELECT
See all product information
Create Account
Bushing, Black, 1 in Hole Dia, PK25
- Mfr # 1EMJ3
- Zoro # G0680687
product price:Â
$
8.19
/pk of 25, $0.33/ea
Key Features
Hole Dia.
1 in
Inside Dia.
0.75 in
Outside Dia.
1.125 in
Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1EMJ3
- Zoro #
- G0680687
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Item
- Insulating Bushing
- Material
- Nylon
- Temp. Range (F)
- -40 Degrees to 250 Degrees F
- Thickness Tolerance
- +/-0.015 in
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Insulating Bushing
- Features
- Heat Stabilized, Insulating
- Shell Material
- Nylon
- Wire Color
- Black
- Traction Material
- Nylon
Dimensions
- Hole Dia.
- 1 in
- Inside Dia.
- 0.75 in
- Outside Dia.
- 1.125 in
- For Panel Thickness
- 0.125 in
- Thickness
- 0.453 in
- Outside Diameter
- 1.125 in
- Inside Diameter
- 0.75 in
- Hole Diameter
- 1 in
- Fits Chest Size
- Heat Stabilized, Insulating
Description
Insulating Bushing, Nylon, Black, Hole Dia. 1 in, Inside Dia. 0.75 in, Outside Dia. 1.125 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.