Bushing, Nylon, OD 0.250 In, Blk, PK25
Mfr # 1ELY6
Zoro # G1317565
product price: $2.19
/pk 25, $0.09/eaSold in multiples of 5 for $10.95
Key Features
Hole Dia.
0.187 in
Inside Dia.
0.125 in
Outside Dia.
0.25 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1ELY6
Zoro #
G1317565
UPC #
-
Country of Origin
United States
Dimensions
Hole Dia.
0.187 in
Inside Dia.
0.125 in
Outside Dia.
0.25 in
For Panel Thickness
0.062 in
Thickness
0.234 in
Inside Diameter
0.125 in
Hole Diameter
0.187 in
Outside Diameter
0.25 in
Details
Color
Black
Item
Insulating Bushing
Material
Nylon
Temp. Range (F)
-40 to +250
Thickness Tolerance
+/-0.015 in
Operating Temperature - Minimum
-40 Degrees F
Product Type
Insulating Bushing
Operating Temperature - Maximum
250 Degrees F
Features
Heat Stabilized, Insulating
Description
Insulating Bushing, Nylon, Black, Hole Dia. 0.187 in, Inside Dia. 0.125 in, Outside Dia. 0.25 in, Temp. Range (F) -40 to +250, Thickness 0.234 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.062 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.