Zoro Homepage

Bushing, Nylon, OD 0.531 In, Blk, PK25

  • Mfr # 1EMB5

  • Zoro # G1051951


product price: $2.99
/pk 25, $0.12/ea

Key Features

Hole Dia.
0.437 in
Inside Dia.
0.25 in
Outside Dia.
0.531 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EMB5
Zoro #
G1051951
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.437 in
Inside Dia.
0.25 in
Outside Dia.
0.531 in
Thickness
0.406 in
For Panel Thickness
0.125 in
Inside Diameter
0.25 in
Hole Diameter
0.437 in
Outside Diameter
0.531 in

Details

Color
Black
Item
Insulating Bushing
Material
Nylon
Temp. Range (F)
-40 to +250
Thickness Tolerance
+/-0.015 in
Features
Heat Stabilized, Insulating
Operating Temperature - Minimum
-40 Degrees F
Product Type
Insulating Bushing
Operating Temperature - Maximum
250 Degrees F

Description

Insulating Bushing, Nylon, Black, Hole Dia. 0.437 in, Inside Dia. 0.25 in, Outside Dia. 0.531 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.