Zoro Homepage

Bushing, Nylon, OD 0.531 In, Wh, PK25

  • Mfr # 1ELZ2

  • Zoro # G1353021


product price: $1.45
/pk 25, $0.06/ea

Key Features

Hole Dia.
0.468 in
Inside Dia.
0.343 in
Outside Dia.
0.531 in
Color
White
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELZ2
Zoro #
G1353021
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.468 in
Inside Dia.
0.343 in
Outside Dia.
0.531 in
Thickness
0.25 in
For Panel Thickness
0.062 in
Outside Diameter
0.531 in
Hole Diameter
0.468 in
Inside Diameter
0.343 in

Details

Color
White
Item
Insulating Bushing
Material
Nylon
Thickness Tolerance
+/-0.015 in
Temp. Range (F)
-40 to +250
Product Type
Insulating Bushing
Features
Heat Stabilized, Insulating
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Insulating Bushing, Nylon, White, Hole Dia. 0.468 in, Inside Dia. 0.343 in, Outside Dia. 0.531 in, Temp. Range (F) -40 to +250, Thickness 0.25 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.062 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.