Zoro Homepage

Bushing, Nylon, OD 0.562 In, Blk, PK25

  • Mfr # 1ELZ3

  • Zoro # G3322277


product price: $2.29
/pk 25, $0.09/ea

Key Features

Hole Dia.
0.5 in
Inside Dia.
0.375 in
Outside Dia.
0.562 in
Color
Black
Thickness Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELZ3
Zoro #
G3322277
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.5 in
Inside Dia.
0.375 in
Outside Dia.
0.562 in
For Panel Thickness
0.062 in
Thickness
0.25 in
Inside Diameter
0.375 in
Outside Diameter
0.562 in
Hole Diameter
0.5 in

Details

Color
Black
Item
Insulating Bushing
Thickness Tolerance
+/-0.015 in
Temp. Range (F)
-40 to +250
Material
Nylon
Operating Temperature - Maximum
250 Degrees F
Features
Heat Stabilized, Insulating
Product Type
Insulating Bushing
Operating Temperature - Minimum
-40 Degrees F

Description

Insulating Bushing, Nylon, Black, Hole Dia. 0.5 in, Inside Dia. 0.375 in, Outside Dia. 0.562 in, Temp. Range (F) -40 to +250, Thickness 0.25 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.062 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.