Zoro Homepage

Bushing, Nylon, OD 0.656 In, Wh, PK25

  • Mfr # 1EMC9

  • Zoro # G0621415


product price: $1.69
/pk 25, $0.07/ea
Sold in multiples of 7 for $11.83

Key Features

Hole Dia.
0.562 in
Inside Dia.
0.312 in
Outside Dia.
0.656 in
Color
White
Thickness Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EMC9
Zoro #
G0621415
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.562 in
Inside Dia.
0.312 in
Outside Dia.
0.656 in
For Panel Thickness
0.125 in
Thickness
0.406 in
Inside Diameter
0.312 in
Outside Diameter
0.656 in
Hole Diameter
0.562 in

Details

Color
White
Item
Insulating Bushing
Thickness Tolerance
+/-0.015 in
Temp. Range (F)
-40 to +250
Material
Nylon
Operating Temperature - Minimum
-40 Degrees F
Product Type
Insulating Bushing
Operating Temperature - Maximum
250 Degrees F
Features
Heat Stabilized, Insulating

Description

Insulating Bushing, Nylon, White, Hole Dia. 0.562 in, Inside Dia. 0.312 in, Outside Dia. 0.656 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.