Zoro Homepage

Bushing, Nylon, OD 0.703 In, Wh, PK25

  • Mfr # 1ELZ8

  • Zoro # G2564651


product price: $1.45
/pk 25, $0.06/ea

Key Features

Hole Dia.
0.625 in
Inside Dia.
0.5 in
Outside Dia.
0.703 in
Color
White
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELZ8
Zoro #
G2564651
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.625 in
Inside Dia.
0.5 in
Outside Dia.
0.703 in
For Panel Thickness
0.062 in
Thickness
0.25 in
Inside Diameter
0.5 in
Outside Diameter
0.703 in
Hole Diameter
0.625 in

Details

Color
White
Item
Insulating Bushing
Material
Nylon
Thickness Tolerance
+/-0.015 in
Temp. Range (F)
-40 to +250
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Product Type
Insulating Bushing
Features
Heat Stabilized, Insulating

Description

Insulating Bushing, Nylon, White, Hole Dia. 0.625 in, Inside Dia. 0.5 in, Outside Dia. 0.703 in, Temp. Range (F) -40 to +250, Thickness 0.25 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.062 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.