Bushing, Nylon, OD 0.781 In, Blk, PK25
Mfr # 1EME2
Zoro # G0927762
product price: $2.15
/pk 25, $0.09/eaKey Features
Hole Dia.
0.687 in
Inside Dia.
0.5 in
Outside Dia.
0.781 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EME2
Zoro #
G0927762
UPC #
-
Country of Origin
United States
Dimensions
Hole Dia.
0.687 in
Inside Dia.
0.5 in
Outside Dia.
0.781 in
For Panel Thickness
0.125 in
Thickness
0.406 in
Inside Diameter
0.5 in
Hole Diameter
0.687 in
Outside Diameter
0.781 in
Details
Color
Black
Item
Insulating Bushing
Material
Nylon
Temp. Range (F)
-40 to +250
Thickness Tolerance
+/-0.015 in
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Product Type
Insulating Bushing
Features
Heat Stabilized, Insulating
Description
Insulating Bushing, Nylon, Black, Hole Dia. 0.687 in, Inside Dia. 0.5 in, Outside Dia. 0.781 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.