Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing, Nylon, OD 0.828 In, Wh, PK25

  • Mfr # 1EMA1

  • Zoro # G2113352


product price: $2.85
/pk 25, $0.11/ea

Key Features

Hole Dia.
0.75 in
Inside Dia.
0.625 in
Outside Dia.
0.828 in
Color
White
Temp. Range (F)
-40 to +250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EMA1
Zoro #
G2113352
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.75 in
Inside Dia.
0.625 in
Outside Dia.
0.828 in
For Panel Thickness
0.062 in
Thickness
0.25 in
Inside Diameter
0.625 in
Hole Diameter
0.75 in
Outside Diameter
0.828 in

Details

Color
White
Item
Insulating Bushing
Temp. Range (F)
-40 to +250
Material
Nylon
Thickness Tolerance
+/-0.015 in
Product Type
Insulating Bushing
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Features
Heat Stabilized, Insulating

Description

Insulating Bushing, Nylon, White, Hole Dia. 0.75 in, Inside Dia. 0.625 in, Outside Dia. 0.828 in, Temp. Range (F) -40 to +250, Thickness 0.25 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.062 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.