Zoro Homepage

Bushing, Nylon, OD 0.937 In, Blk, PK25

  • Mfr # 1EMA4

  • Zoro # G1417096


product price: $2.89
/pk 25, $0.12/ea

Key Features

Hole Dia.
0.875 in
Inside Dia.
0.75 in
Outside Dia.
0.937 in
Color
Black
Thickness Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EMA4
Zoro #
G1417096
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.875 in
Inside Dia.
0.75 in
Outside Dia.
0.937 in
Thickness
0.25 in
For Panel Thickness
0.062 in
Hole Diameter
0.875 in
Inside Diameter
0.75 in
Outside Diameter
0.937 in

Details

Color
Black
Item
Insulating Bushing
Thickness Tolerance
+/-0.015 in
Temp. Range (F)
-40 to +250
Material
Nylon
Product Type
Insulating Bushing
Features
Heat Stabilized, Insulating
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Insulating Bushing, Nylon, Black, Hole Dia. 0.875 in, Inside Dia. 0.75 in, Outside Dia. 0.937 in, Temp. Range (F) -40 to +250, Thickness 0.25 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.062 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.