Bushing, Nylon, OD 0.937 In, Wh, PK25
Mfr # 1EMA5
Zoro # G1081744
product price: $1.79
/pk 25, $0.07/eaKey Features
Hole Dia.
0.875 in
Inside Dia.
0.75 in
Outside Dia.
0.937 in
Color
White
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EMA5
Zoro #
G1081744
UPC #
-
Country of Origin
United States
Dimensions
Hole Dia.
0.875 in
Inside Dia.
0.75 in
Outside Dia.
0.937 in
For Panel Thickness
0.062 in
Thickness
0.25 in
Outside Diameter
0.937 in
Inside Diameter
0.75 in
Hole Diameter
0.875 in
Details
Color
White
Item
Insulating Bushing
Material
Nylon
Thickness Tolerance
+/-0.015 in
Temp. Range (F)
-40 to +250
Operating Temperature - Minimum
-40 Degrees F
Features
Heat Stabilized, Insulating
Operating Temperature - Maximum
250 Degrees F
Product Type
Insulating Bushing
Description
Insulating Bushing, Nylon, White, Hole Dia. 0.875 in, Inside Dia. 0.75 in, Outside Dia. 0.937 in, Temp. Range (F) -40 to +250, Thickness 0.25 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.062 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.